Apply to be a TradeMaster!
Main product image of 3 Light 15" Semi-Flush w/ Frosted White Glass
Magnifying glass
Hover image to zoom

3 Light 15" Semi-Flush w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3246
Rating:
(0)
Q&A:
(0)
3 Light 15" Semi-Flush w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$113.99 each
In Stock
In Stock
Get 22 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel
Product Highlight: Cord Length
144"
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass, Metal

Description

–
Satco's 60-3246 3 light, 15 inch semi flush mount fixture features a brushed nickel finish, accented with frosted white glass. Illuminate living rooms, dining rooms, and foyers with this elegant semi flush mount. Traditional, yet contemporary, this 3 light semi flush mount adds style to the home.

Features
  • Diameter: 15.25 inches, Height: 15.50 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Dry location rated for indoor use
  • RoHS compliant
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Voltage:

120v

Finish:

Brushed Nickel

Country of Origin:

China

Style:

Traditional

Glass Finish:

Frost

Bulb Included:

No

Cord Length:

144"

CCT Selectable:

No

Number of Lamps:

3

Base Type:

Medium

Power Method:

Hardwired

Replaceable Light Source:

Yes

Lamp Type:

A19

Technology:

Lamp Dependent

Product Type:

Semi Flush

Energy Star Rated:

No

Material:

Glass

Metal

Dimmable:

Lamp Dependent

Wattage:

60

Application:

Indoor

Location Rating:

Dry

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy