Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Mount w/ Frosted White Glass
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Mount w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3249
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Mount w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 345 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Satco's 60-3249 1 light, 6 inch flush mount fixture features a brushed nickel finish, accented with frosted white glass. Illuminate living rooms, dining rooms, and foyers with this elegant ball shaped fixture. Traditional, yet contemporary, impress your guests with this single light flush mount.

Features
  • Diameter: 6.00 inches, Height: 7.25 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • RoHS compliant
  • Medium Base
  • 1-year limited warranty

Specs

–
Number of Lamps:

1

Country of Origin:

China

Dimmable:

Lamp Dependent

CCT Selectable:

No

Material:

Glass

Steel

Energy Star Rated:

No

Replaceable Light Source:

Yes

Application:

Indoor

Technology:

Lamp Dependent

Voltage:

120v

ANSI Base:

E26

Product Type:

Flush Mount

Wattage:

60

Bulb Included:

No

Mount:

Ceiling

Glass Finish:

Frost

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Damp

Power Method:

Hardwired

Finish:

Brushed Nickel

Lamp Type:

A19

Style:

Utility

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy