Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Mini Pendant w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Mini Pendant w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3257
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Mini Pendant w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$69.74 each
In Stock
In Stock
Get 259 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass, Metal
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Empire 60-3257 1 light, 7 inch mini pendant features a brushed nickel finish, accented with frosted white glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install pendant. Stylish and elegant, impress your guests with this sophisticated mini pendant.

Features
  • Empire Collection
  • Diameter: 7.00 inches, Height: 6.50 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • RoHS compliant
  • Material: Glass and Metal
  • 36 inch rod length
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Energy Star Rated:

No

Technology:

Lamp Dependent

CCT Selectable:

No

Number of Lamps:

1

Style:

Traditional

ANSI Base:

E26

Material:

Glass

Metal

Country of Origin:

China

Power Method:

Hardwired

Wattage:

100

Finish:

Brushed Nickel

Dimmable:

Lamp Dependent

Series:

Empire

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Product Type:

Mini Pendant

Application:

Indoor

Lamp Type:

A19

Mount:

Ceiling

Cord Length:

144"

Location Rating:

Dry

Voltage:

120v

Glass Finish:

Frost

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy