Apply to be a TradeMaster!
Main product image of Ballerina 4 Light 30" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 4 Light 30" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-326
Rating:
(0)
Q&A:
(0)
Ballerina 4 Light 30" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$119.99 each
In Stock
In Stock
Get 44 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Glass, Steel
Product Highlight: Voltage
120v

Description

–
The Ballerina 60-326 4 light, 30 inch vanity features an old bronze finish, accented with alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this four light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 30.00 inches, Height: 7.63 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Technology:

Lamp Dependent

Bulb Included:

No

Country of Origin:

China

Mount:

Wall

Power Method:

Hardwired

Wattage:

100

CCT Selectable:

No

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

A19

Replaceable Light Source:

Yes

Material:

Glass

Steel

Location Rating:

Damp

Style:

Traditional

Product Type:

Vanity

Voltage:

120v

Finish:

Old Bronze

ANSI Base:

E26

Series:

Ballerina

Number of Lamps:

4

Glass Finish:

Alabaster

Energy Star Rated:

No

Application:

Indoor

Base Type:

Medium

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy