Apply to be a TradeMaster!
Main product image of Empire 2 Light 15" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Empire 2 Light 15" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3265
Rating:
(0)
Q&A:
(0)
Empire 2 Light 15" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$71.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Metal, Glass
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel

Description

–
The Empire 60-3265 2 light, 15 inch vanity features a brushed nickel finish, accented by frosted white glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 14.88 inches, Height: 6.13 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
ADA:

No

Country of Origin:

China

Energy Star Rated:

No

Technology:

Lamp Dependent

Material:

Metal

Glass

Dimmable:

Lamp Dependent

Glass Finish:

Frost

Mount:

Wall

Application:

Indoor

Product Type:

Vanity

Power Method:

Hardwired

Lamp Type:

A19

Replaceable Light Source:

Yes

Voltage:

120v

Style:

Traditional

Bulb Included:

No

Number of Lamps:

2

Finish:

Brushed Nickel

Location Rating:

Damp

Wattage:

100

Series:

Empire

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

ANSI Base:

E26

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy