Apply to be a TradeMaster!
Main product image of Empire 3 Light 21" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Empire 3 Light 21" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3266
Rating:
(0)
Q&A:
(0)
Empire 3 Light 21" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$103.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Mount
Wall
Product Highlight: Material
Metal, Glass
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts

Description

–
The Empire 60-3266 3 light, 21 inch vanity features a brushed nickel finish, accented by frosted white glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 20.50 inches, Height: 6.13 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Finish:

Brushed Nickel

Mount:

Wall

Base Type:

Medium

Material:

Metal

Glass

Energy Star Rated:

No

CCT Selectable:

No

ADA:

No

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Product Type:

Vanity

Number of Lamps:

3

Glass Finish:

Frost

Wattage:

100

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Series:

Empire

Power Method:

Hardwired

Application:

Indoor

Lamp Type:

A19

Technology:

Lamp Dependent

Voltage:

120v

Location Rating:

Damp

Style:

Traditional

Bulb Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy