Apply to be a TradeMaster!
Main product image of Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-327
Rating:
(0)
Q&A:
(0)
Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$151.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Steel, Glass
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Old Bronze
Product Highlight: Voltage
120v

Description

–
The Ballerina 60-327 5 light, 36 inch vanity features an old bronze finish, accented with alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this five light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 36.00 inches, Height: 7.63 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Wattage:

100

Material:

Steel

Glass

Location Rating:

Damp

Replaceable Light Source:

Yes

ANSI Base:

E26

Glass Finish:

Alabaster

Series:

Ballerina

Mount:

Wall

Energy Star Rated:

No

Product Type:

Vanity

ADA:

No

Style:

Traditional

Dimmable:

Lamp Dependent

Finish:

Old Bronze

Voltage:

120v

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Number of Lamps:

5

Bulb Included:

No

Base Type:

Medium

Power Method:

Hardwired

Application:

Indoor

Lamp Type:

A19

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy