Apply to be a TradeMaster!
Main product image of 1 Light 12"Flush Mount Twist & Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom

1 Light 12"Flush Mount Twist & Lock w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3271
Rating:
(0)
Q&A:
(0)
1 Light 12"Flush Mount Twist & Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$47.99 each
In Stock
In Stock
Get 24 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Steel
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling

Description

–
Satco's 60-3271 1 light, 12 inch twist and lock flush mount features a brushed nickel finish, accented with frosted white glass. Illuminate living rooms, foyers, or any room in the home that could use extra lighting with this easy to install flush mount fixture. Stylish and elegant, impress your guests with this sophisticated flush mount.

Features
  • Diameter: 11.50 inches, Height: 4.50 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • 1-year limited warranty

Specs

–
Energy Star Rated:

No

ANSI Base:

E26

Replaceable Light Source:

Yes

Number of Lamps:

1

Material:

Steel

Style:

Traditional

Wattage:

60

Voltage:

120v

Lamp Type:

A19

Power Method:

Hardwired

Glass Finish:

Frost

Bulb Included:

No

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Finish:

Brushed Nickel

Base Type:

Medium

Country of Origin:

China

Location Rating:

Damp

CCT Selectable:

No

Product Type:

Flush Mount

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy