Apply to be a TradeMaster!
Main product image of 2 Light 14" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom

2 Light 14" Flush Mount Twist and Lock w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3272
Rating:
(0)
Q&A:
(0)
2 Light 14" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 352 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel
Product Highlight: Wattage
60 Watts

Description

–
Satco's 60-3272 2 light, 14 inch twist and lock flush mount features a brushed nickel finish, accented with frosted white glass. Illuminate living rooms, foyers, or any room in the home that could use extra lighting with this easy to install flush mount fixture. Stylish and elegant, impress your guests with this sophisticated flush mount.

Features
  • Diameter: 14.00 inches, Height: 5.50 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • 1-year limited warranty

Specs

–
Glass Finish:

Frost

Style:

Traditional

Energy Star Rated:

No

Base Type:

Medium

Power Method:

Hardwired

Bulb Included:

No

Replaceable Light Source:

Yes

Voltage:

120v

Mount:

Ceiling

ANSI Base:

E26

Product Type:

Flush Mount

CCT Selectable:

No

Finish:

Brushed Nickel

Dimmable:

Lamp Dependent

Location Rating:

Damp

Technology:

Lamp Dependent

Wattage:

60

Country of Origin:

Philippines

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Application:

Indoor

Number of Lamps:

2

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy