Apply to be a TradeMaster!
Main product image of 3 Light 17" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom

3 Light 17" Flush Mount Twist and Lock w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3273
Rating:
(0)
Q&A:
(0)
3 Light 17" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$101.78 each
In Stock
In Stock
Get 793 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired

Description

–
Satco's 60-3273 3 light, 17 inch twist and lock flush mount features a brushed nickel finish, accented with frosted white glass. Illuminate living rooms, foyers, or any room in the home that could use extra lighting with this easy to install flush mount fixture. Stylish and elegant, impress your guests with this sophisticated flush mount.

Features
  • Diameter: 17.00 inches, Height: 6.00 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • 1-year limited warranty

Specs

–
Product Type:

Flush Mount

Material:

Metal

Glass

Finish:

Brushed Nickel

Voltage:

120v

ANSI Base:

E26

Glass Finish:

Frost

Dimmable:

Lamp Dependent

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Damp

Number of Lamps:

3

Energy Star Rated:

No

Country of Origin:

China

CCT Selectable:

No

Base Type:

Medium

Bulb Included:

No

Power Method:

Hardwired

Style:

Traditional

Technology:

Lamp Dependent

Wattage:

60

Lamp Type:

A19

Replaceable Light Source:

Yes

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy