Apply to be a TradeMaster!
Main product image of Empire 4 Light 29" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Empire 4 Light 29" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3277
Rating:
(0)
Q&A:
(0)
Empire 4 Light 29" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$137.99 each
In Stock
In Stock
Get 44 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Metal, Glass
Product Highlight: Mount
Wall

Description

–
The Empire 60-3277 4 light, 29 inch vanity features a brushed nickel finish, accented by frosted white glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 28.75 inches, Height: 6.13 inches
  • Frosted White Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Wattage:

100

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Damp

Lamp Type:

A19

Finish:

Brushed Nickel

Energy Star Rated:

No

Technology:

Lamp Dependent

Material:

Metal

Glass

Mount:

Wall

Power Method:

Hardwired

Style:

Traditional

Glass Finish:

Frosted White

Replaceable Light Source:

Yes

Voltage:

120v

CCT Selectable:

No

Dimmable:

Lamp Dependent

Number of Lamps:

4

Application:

Indoor

Country of Origin:

China

Series:

Empire

Bulb Included:

No

Product Type:

Vanity

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy