Apply to be a TradeMaster!
Main product image of Ballerina 2 Light 18" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Ballerina 2 Light 18" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3278
Rating:
(0)
Q&A:
(0)
Ballerina 2 Light 18" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$75.99 each
In Stock
In Stock
Get 286 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Metal
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Brushed Nickel
Product Highlight: Wattage
100 Watts

Description

–
The Ballerina 60-3278 2 light, 18 inch vanity features a brushed nickel finish, accented with frosted white glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this three light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 18.00 inches, Height: 7.63 inches
  • Frost Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Number of Lamps:

2

Base Type:

Medium

Dimmable:

Lamp Dependent

Style:

Traditional

Material:

Glass

Metal

Mount:

Wall

Bulb Included:

No

Voltage:

120v

Power Method:

Hardwired

Country of Origin:

China

Location Rating:

Damp

Lamp Type:

A19

Finish:

Brushed Nickel

CCT Selectable:

No

Wattage:

100

Replaceable Light Source:

Yes

Series:

Ballerina

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

ADA:

No

Product Type:

Vanity

Glass Finish:

Frost

Technology:

Lamp Dependent

ANSI Base:

E26

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy