Apply to be a TradeMaster!
Main product image of Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-328
Rating:
(0)
Q&A:
(0)
Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$75.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Steel, Glass
Product Highlight: Voltage
120v

Description

–
The Ballerina 60-328 2 light, 18 inch vanity features a polished brass finish, accented with alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this two light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 18.00 inches, Height: 7.63 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Replaceable Light Source:

Yes

Bulb Included:

No

Technology:

Lamp Dependent

Lamp Type:

A19

Mount:

Wall

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Power Method:

Hardwired

Wattage:

100

Location Rating:

Damp

Series:

Ballerina

Number of Lamps:

2

Material:

Steel

Glass

ADA:

No

Country of Origin:

China

Voltage:

120v

Finish:

Polished Brass

Base Type:

Medium

Energy Star Rated:

No

Dimmable:

Lamp Dependent

Style:

Traditional

Product Type:

Vanity

Glass Finish:

Alabaster

Application:

Indoor

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy