Apply to be a TradeMaster!
Main product image of Ballerina 4 Light 30" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Ballerina 4 Light 30" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3281
Rating:
(0)
Q&A:
(0)
Ballerina 4 Light 30" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$119.99 each
In Stock
In Stock
Get 19 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Material
Metal, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No

Description

–
The Ballerina 60-3281 4 light, 30 inch vanity features a brushed nickel finish, accented with frosted white glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this four light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 30.00 inches, Height: 7.63 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Wattage:

100

Style:

Traditional

Glass Finish:

Frost

Voltage:

120v

Dimmable:

Lamp Dependent

Bulb Included:

No

Mount:

Wall

Lamp Type:

A19

Number of Lamps:

4

Application:

Indoor

Product Type:

Vanity

Base Type:

Medium

CCT Selectable:

No

Country of Origin:

China

Material:

Metal

Glass

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Damp

Energy Star Rated:

No

Finish:

Brushed Nickel

ADA:

No

Technology:

Lamp Dependent

Power Method:

Hardwired

Series:

Ballerina

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy