Apply to be a TradeMaster!
Main product image of Ballerina 5 Light 36" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Ballerina 5 Light 36" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3282
Rating:
(0)
Q&A:
(0)
Ballerina 5 Light 36" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$149.99 each
In Stock
In Stock
Get 71 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Glass, Metal
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired

Description

–
The Ballerina 60-3282 5 light, 36 inch vanity features a brushed nickel finish, accented with frosted white glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this five light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 36.00 inches, Height: 7.63 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Wattage:

100

Material:

Glass

Metal

CCT Selectable:

No

Energy Star Rated:

No

Mount:

Wall

ANSI Base:

E26

Voltage:

120v

Country of Origin:

China

Location Rating:

Damp

Replaceable Light Source:

Yes

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Glass Finish:

Frost

Finish:

Brushed Nickel

Series:

Ballerina

Style:

Traditional

Number of Lamps:

5

Technology:

Lamp Dependent

ADA:

No

Application:

Indoor

Product Type:

Vanity

Bulb Included:

No

Lamp Type:

A19

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy