Apply to be a TradeMaster!
Main product image of Ballerina 7 Light 48" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Ballerina 7 Light 48" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3283
Rating:
(0)
Q&A:
(0)
Ballerina 7 Light 48" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$213.99 each
In Stock
In Stock
Get 20 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Glass, Metal
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Ballerina 60-3283 7 light, 48 inch vanity features a brushed nickel finish, accented with frosted white glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this seven light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 48.00 inches, Height: 7.63 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Mount:

Wall

Wattage:

100

Material:

Glass

Metal

Product Type:

Vanity

ADA:

No

Style:

Traditional

Base Type:

Medium

Energy Star Rated:

No

Replaceable Light Source:

Yes

Series:

Ballerina

Finish:

Brushed Nickel

ANSI Base:

E26

Bulb Included:

No

Technology:

Lamp Dependent

Glass Finish:

Frost

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Number of Lamps:

7

Lamp Type:

A19

CCT Selectable:

No

Application:

Indoor

Location Rating:

Damp

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy