Apply to be a TradeMaster!
Main product image of Ballerina 3 Light 24" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 3 Light 24" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-329
Rating:
(0)
Q&A:
(0)
Ballerina 3 Light 24" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$87.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Polished Brass
Product Highlight: Material
Glass, Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

–
The Ballerina 60-329 3 light, 24 inch vanity features a polished brass finish, accented with alabaster glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this three light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 24.00 inches, Height: 7.63 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Voltage:

120v

Style:

Traditional

Product Type:

Vanity

Finish:

Polished Brass

Material:

Glass

Steel

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Location Rating:

Damp

Replaceable Light Source:

Yes

Glass Finish:

Alabaster

Country of Origin:

China

Bulb Included:

No

ADA:

No

Energy Star Rated:

No

CCT Selectable:

No

Wattage:

100

Series:

Ballerina

Number of Lamps:

3

Application:

Indoor

ANSI Base:

E26

Mount:

Wall

Lamp Type:

A19

Dimmable:

Lamp Dependent

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy