Apply to be a TradeMaster!
Main product image of Ballerina 4 Light 30" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 4 Light 30" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-330
Rating:
(0)
Q&A:
(0)
Ballerina 4 Light 30" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$113.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Steel, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Polished Brass
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No

Description

–
The Ballerina 60-330 4 light, 30 inch vanity features a polished brass finish, accented with alabaster glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this four light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 30.00 inches, Height: 7.63 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

Material:

Steel

Glass

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Style:

Traditional

Base Type:

Medium

Lamp Type:

A19

CCT Selectable:

No

Country of Origin:

China

Finish:

Polished Brass

ANSI Base:

E26

Series:

Ballerina

Bulb Included:

No

Mount:

Wall

Location Rating:

Damp

Energy Star Rated:

No

Voltage:

120v

Wattage:

100

Product Type:

Vanity

Glass Finish:

Alabaster

ADA:

No

Number of Lamps:

4

Application:

Indoor

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy