Apply to be a TradeMaster!
Main product image of Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-331
Rating:
(0)
Q&A:
(0)
Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$141.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Polished Brass
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall

Description

–
The Ballerina 60-331 5 light, 36 inch vanity features a polished brass finish, accented with alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this five light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 36.00 inches, Height: 7.63 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • Material: Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Style:

Traditional

Energy Star Rated:

No

Glass Finish:

Alabaster

Lamp Type:

A19

Finish:

Polished Brass

Application:

Indoor

Country of Origin:

China

Replaceable Light Source:

Yes

Location Rating:

Damp

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Material:

Steel

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Power Method:

Hardwired

Mount:

Wall

Wattage:

100

ANSI Base:

E26

Base Type:

Medium

Number of Lamps:

5

Voltage:

120v

Series:

Ballerina

Product Type:

Vanity

Bulb Included:

No

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy