Apply to be a TradeMaster!
Main product image of Ballerina 3 Light 24" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 3 Light 24" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-333
Rating:
(0)
Q&A:
(0)
Ballerina 3 Light 24" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$83.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Textured White
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Ballerina 60-333 3 light, 24 inch vanity features a textured white finish, accented with alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this three light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 24.00 inches, Height: 7.63 inches
  • Textured White Finish
  • Alabaster Glass Finish
  • Material: Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Technology:

Lamp Dependent

Bulb Included:

No

CCT Selectable:

No

ADA:

No

ANSI Base:

E26

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Mount:

Wall

Style:

Traditional

Product Type:

Vanity

Series:

Ballerina

Energy Star Rated:

No

Material:

Steel

Country of Origin:

China

Lamp Type:

A19

Number of Lamps:

3

Power Method:

Hardwired

Location Rating:

Damp

Finish:

Textured White

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Wattage:

100

Application:

Indoor

Voltage:

120v

Glass Finish:

Alabaster

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy