Apply to be a TradeMaster!
Main product image of Ballerina 4 Light 30" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 4 Light 30" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-334
Rating:
(0)
Q&A:
(0)
Ballerina 4 Light 30" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$107.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Textured White

Description

–
The Ballerina 60-334 4 light, 30 inch vanity features a textured white finish, accented with alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this four light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 30.00 inches, Height: 7.63 inches
  • Textured White Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Wattage:

100

Location Rating:

Damp

CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

ADA:

No

Dimmable:

Lamp Dependent

Power Method:

Hardwired

Glass Finish:

Alabaster

Application:

Indoor

Series:

Ballerina

Base Type:

Medium

Lamp Type:

A19

Voltage:

120v

Energy Star Rated:

No

Finish:

Textured White

Replaceable Light Source:

Yes

Material:

Glass

Steel

Mount:

Wall

ANSI Base:

E26

Technology:

Lamp Dependent

Style:

Traditional

Product Type:

Vanity

Number of Lamps:

4

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy