Apply to be a TradeMaster!
Main product image of Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-335
Rating:
(0)
Q&A:
(0)
Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$151.99 each
In Stock
In Stock
Get 47 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured White
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Glass, Metal
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v

Description

–
The Ballerina 60-335 5 light, 36 inch vanity features a textured white finish, accented with alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this five light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 36.00 inches, Height: 7.63 inches
  • Textured White Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Bulb Included:

No

Finish:

Textured White

Wattage:

100

Country of Origin:

China

Material:

Glass

Metal

ADA:

No

Series:

Ballerina

Power Method:

Hardwired

Location Rating:

Damp

Dimmable:

Lamp Dependent

Glass Finish:

Alabaster

Technology:

Lamp Dependent

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

5

Base Type:

Medium

ANSI Base:

E26

CCT Selectable:

No

Voltage:

120v

Energy Star Rated:

No

Style:

Traditional

Product Type:

Vanity

Replaceable Light Source:

Yes

Application:

Indoor

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy