Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-336
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 14 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel

Description

–
The Empire 60-336 1 light, 7 inch vanity features a polished chrome finish, accented by alabaster glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Diameter: 6.25 inches, Height: 6.13 inches
  • Polished Chrome Finish
  • Alabaster Glass Finish
  • Material: Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

CCT Selectable:

No

Bulb Included:

No

Replaceable Light Source:

Yes

Lamp Type:

A19

Energy Star Rated:

No

Product Type:

Vanity

Wattage:

100

Country of Origin:

China

Series:

Empire

Location Rating:

Damp

Finish:

Polished Chrome

Power Method:

Hardwired

Base Type:

Medium

Number of Lamps:

1

Warranty:

1 Year Limited (Fixtures)

Application:

Indoor

Material:

Steel

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Glass Finish:

Alabaster

Style:

Traditional

Mount:

Wall

Voltage:

120v

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy