Apply to be a TradeMaster!
Main product image of Empire 2 Light 15" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 2 Light 15" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-337
Rating:
(0)
Q&A:
(0)
Empire 2 Light 15" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 486 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Glass, Metal
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Mount
Wall

Description

–
The Empire 60-337 2 light, 15 inch vanity features a polished chrome finish, accented by alabaster glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 14.88 inches, Height: 6.13 inches
  • Polished Chrome Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Voltage:

120v

Lamp Type:

A19

Glass Finish:

Alabaster

Application:

Indoor

Number of Lamps:

2

Country of Origin:

China

Dimmable:

Lamp Dependent

ADA:

No

Style:

Traditional

Location Rating:

Damp

CCT Selectable:

No

Power Method:

Hardwired

Replaceable Light Source:

Yes

Material:

Glass

Metal

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Series:

Empire

Technology:

Lamp Dependent

ANSI Base:

E26

Wattage:

100

Mount:

Wall

Energy Star Rated:

No

Product Type:

Vanity

Finish:

Polished Chrome

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy