Apply to be a TradeMaster!
Main product image of Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-338
Rating:
(0)
Q&A:
(0)
Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 540 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Finish
Polished Chrome
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall

Description

–
The Empire 60-338 3 light, 21 inch vanity features a polished chrome finish, accented by alabaster glass bell shades. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 20.50 inches, Height: 6.13 inches
  • Polished Chrome Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Style:

Traditional

ADA:

No

Bulb Included:

No

Technology:

Lamp Dependent

Application:

Indoor

ANSI Base:

E26

Dimmable:

Lamp Dependent

Material:

Metal

Glass

Glass Finish:

Alabaster

CCT Selectable:

No

Replaceable Light Source:

Yes

Finish:

Polished Chrome

Country of Origin:

China

Energy Star Rated:

No

Product Type:

Vanity

Base Type:

Medium

Power Method:

Hardwired

Lamp Type:

A19

Voltage:

120v

Mount:

Wall

Location Rating:

Damp

Number of Lamps:

3

Series:

Empire

Warranty:

1 Year Limited (Fixtures)

Wattage:

100

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy