Apply to be a TradeMaster!
Main product image of Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-339
Rating:
(0)
Q&A:
(0)
Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$129.99 each
In Stock
In Stock
Get 20 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Empire 60-339 4 light, 29 inch vanity features a polished chrome finish, accented by alabaster glass bell shades. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 28.75 inches, Height: 6.13 inches
  • Polished Chrome Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Base Type:

Medium

Material:

Metal

Glass

Voltage:

120v

Number of Lamps:

4

CCT Selectable:

No

Glass Finish:

Alabaster

Application:

Indoor

Series:

Empire

Dimmable:

Lamp Dependent

Bulb Included:

No

Replaceable Light Source:

Yes

Power Method:

Hardwired

Product Type:

Vanity

ANSI Base:

E26

Location Rating:

Damp

Wattage:

100

Technology:

Lamp Dependent

ADA:

No

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Finish:

Polished Chrome

Lamp Type:

A19

Country of Origin:

China

Mount:

Wall

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy