Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-340
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 244 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Metal
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Brushed Nickel
Product Highlight: Power Method
Hardwired

Description

–
The Empire 60-340 1 light, 7 inch vanity features a brushed nickel finish, accented by alabaster glass bell shades. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Diameter: 6.25 inches, Height: 6.13 inches
  • Brushed Nickel Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Location Rating:

Damp

Dimmable:

Lamp Dependent

Material:

Glass

Metal

Replaceable Light Source:

Yes

ADA:

No

Number of Lamps:

1

CCT Selectable:

No

Mount:

Wall

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Base Type:

Medium

Glass Finish:

Alabaster

Finish:

Brushed Nickel

Technology:

Lamp Dependent

ANSI Base:

E26

Power Method:

Hardwired

Application:

Indoor

Lamp Type:

A19

Style:

Traditional

Product Type:

Vanity

Bulb Included:

No

Voltage:

120v

Country of Origin:

China

Series:

Empire

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy