Apply to be a TradeMaster!
Main product image of Empire 2 Light 15" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 2 Light 15" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-341
Rating:
(0)
Q&A:
(0)
Empire 2 Light 15" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$71.99 each
In Stock
In Stock
Get 237 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v

Description

–
The Empire 60-341 2 light, 15 inch vanity features a brushed nickel finish, accented by alabaster glass bell shades. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 14.88 inches, Height: 6.13 inches
  • Brushed Nickel Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Application:

Indoor

ADA:

No

Series:

Empire

Material:

Metal

Glass

Finish:

Brushed Nickel

Base Type:

Medium

Style:

Traditional

Bulb Included:

No

CCT Selectable:

No

Country of Origin:

China

Replaceable Light Source:

Yes

Mount:

Wall

Product Type:

Vanity

Number of Lamps:

2

Technology:

Lamp Dependent

Energy Star Rated:

No

Wattage:

100

Location Rating:

Damp

Glass Finish:

Alabaster

Dimmable:

Lamp Dependent

ANSI Base:

E26

Voltage:

120v

Lamp Type:

A19

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy