Apply to be a TradeMaster!
Main product image of Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-343
Rating:
(0)
Q&A:
(0)
Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$133.99 each
In Stock
In Stock
Get 98 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall
Product Highlight: Material
Metal, Glass
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

–
The Empire 60-343 light, 29 inch vanity features a brushed nickel finish, accented by alabaster glass bell shades. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 28.75 inches, Height: 6.13 inches
  • Brushed Nickel Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
CCT Selectable:

No

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Mount:

Wall

Bulb Included:

No

Material:

Metal

Glass

Power Method:

Hardwired

Product Type:

Vanity

Lamp Type:

A19

Energy Star Rated:

No

Wattage:

100

Series:

Empire

Finish:

Brushed Nickel

Glass Finish:

Alabaster

Dimmable:

Lamp Dependent

ANSI Base:

E26

Location Rating:

Damp

Replaceable Light Source:

Yes

Style:

Traditional

Base Type:

Medium

Voltage:

120v

Number of Lamps:

4

Application:

Indoor

Country of Origin:

China

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy