Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-344
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 860 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass, Metal
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall

Description

–
The Empire 60-344 1 light, 7 inch vanity features an old bronze finish, accented by alabaster glass. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Diameter: 6.25 inches, Height: 6.13 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Wattage:

100

Energy Star Rated:

No

Series:

Empire

Number of Lamps:

1

Style:

Traditional

Bulb Included:

No

Location Rating:

Damp

Base Type:

Medium

ADA:

No

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Material:

Glass

Metal

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E26

Glass Finish:

Alabaster

Product Type:

Vanity

Mount:

Wall

Finish:

Old Bronze

Lamp Type:

A19

Replaceable Light Source:

Yes

CCT Selectable:

No

Voltage:

120v

Country of Origin:

China

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy