Apply to be a TradeMaster!
Main product image of Empire 2 Light 15" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 2 Light 15" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-345
Rating:
(0)
Q&A:
(0)
Empire 2 Light 15" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 152 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Old Bronze
Product Highlight: Material
Glass, Steel
Product Highlight: Energy Star Rated
No

Description

–
The Empire 60-345 2 light, 15 inch vanity features an old bronze finish, accented by alabaster glass. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 14.88 inches, Height: 6.13 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Mount:

Wall

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Application:

Indoor

Finish:

Old Bronze

Material:

Glass

Steel

Number of Lamps:

2

ADA:

No

Glass Finish:

Alabaster

Base Type:

Medium

Style:

Traditional

Series:

Empire

Energy Star Rated:

No

Technology:

Lamp Dependent

Location Rating:

Damp

Country of Origin:

China

Power Method:

Hardwired

Wattage:

100

Bulb Included:

No

Dimmable:

Lamp Dependent

Product Type:

Vanity

Replaceable Light Source:

Yes

CCT Selectable:

No

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy