Apply to be a TradeMaster!
Main product image of 1 Light 12" Ceiling Spider Cage Fixture Die Cast Glass Lens Color retail packaging
Magnifying glass
Hover image to zoom

1 Light 12" Ceiling Spider Cage Fixture Die Cast Glass Lens Color retail packaging

Brand:
Nuvo
SKU:
60-3451
Rating:
(0)
Q&A:
(0)
1 Light 12" Ceiling Spider Cage Fixture Die Cast Glass Lens Color retail packaging
Magnifying glass
Hover image to zoom
$63.99 each
In Stock
In Stock
Get 33 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No

Description

–
A timeless design to suit any décor, Nuvo's 60-3451 cage outdoor flush mount brings light and style to your home's exterior. Using a medium-based bulb with a 60 Watt maximum makes for sufficient illumination, and the frosted glass reduces glare. No more dark porch, poorly lit entryway or hard-to-see patio, light the way with this wonderful exterior flush mount. Crafted in a durable, die-cast aluminum, and finished in a rich old bronze, a fixture that ensures enjoyment for years to come.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 5 inch H x 11.38 inch W x 11.38 inch L
  • Traditional design with classic details
  • Aluminum Construction
  • Old Bronze Finish
  • Frosted White Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Voltage:

120v

Product Type:

Flush Mount

Power Method:

Hardwired

Bulb Included:

No

Location Rating:

Wet

Number of Lamps:

1

Wattage:

60

Style:

Traditional

Glass Finish:

Frosted White

Material:

Aluminum

Technology:

Lamp Dependent

Lamp Type:

A19

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Energy Star Rated:

No

CCT Selectable:

No

Application:

Outdoor

Mount:

Ceiling

ANSI Base:

E26

Country of Origin:

China

Finish:

Old Bronze

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy