Apply to be a TradeMaster!
Main product image of Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom

Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3453
Rating:
(0)
Q&A:
(0)
Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$52.79 each
In Stock
In Stock
Get 41 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
White

Description

–
Classic outdoor lighting that never goes out of style, illuminate your home's exterior with the Briton 60-3453 wall light. The elongated spire on the adds drama, and the pristine white finish perfectly accents the subtle details of this finely crafted aluminum fixture. With clear seeded glass panels allowing for plenty of light output, it's the ideal lighting solution for a dim entry way, or a poorly lit garage. Crafted in Create an inviting atmosphere with Briton, welcoming your guests with a stylish, refined luminaire.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 18 inch H x 6 inch W x 6.13 inch Ext
  • Traditional design with classic details
  • Aluminum Construction
  • White Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Energy Star Rated:

No

Replaceable Light Source:

Yes

Voltage:

120v

Style:

Traditional

Product Type:

Wall Lantern

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Glass Finish:

Clear Seeded

Number of Lamps:

1

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Bulb Included:

No

Wattage:

60

ADA:

No

Country of Origin:

China

Finish:

White

Application:

Outdoor

Base Type:

Medium

Series:

Briton

Lamp Type:

A19

Mount:

Wall

CCT Selectable:

No

Location Rating:

Wet

Material:

Aluminum

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy