Apply to be a TradeMaster!
Main product image of Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom

Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3454
Rating:
(0)
Q&A:
(0)
Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$53.99 each
In Stock
In Stock
Get 46 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Aluminum

Description

–
Classic outdoor lighting that never goes out of style, illuminate your home's exterior with the Briton 60-3454 wall light. The elongated spire on the adds drama, and the rich old bronze finish perfectly accents the subtle details of this finely crafted aluminum fixture. With clear seeded glass panels allowing for plenty of light output, it's the ideal lighting solution for a dim entry way, or a poorly lit garage. Create an inviting atmosphere with Briton, welcoming your guests with a stylish, refined luminaire.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 18 inch H x 6 inch W x 6.13 inch Ext
  • Traditional design with classic details
  • Aluminum Construction
  • Old Bronze Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Country of Origin:

China

Wattage:

60

Mount:

Wall

Technology:

Lamp Dependent

Location Rating:

Wet

CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Lamp Type:

A19

Power Method:

Hardwired

Application:

Outdoor

Material:

Aluminum

Number of Lamps:

1

Style:

Traditional

Base Type:

Medium

Bulb Included:

No

ADA:

No

Dimmable:

Lamp Dependent

Energy Star Rated:

No

Product Type:

Wall Lantern

Glass Finish:

Clear Seeded

Series:

Briton

Replaceable Light Source:

Yes

Finish:

Old Bronze

ANSI Base:

E26

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy