Apply to be a TradeMaster!
Main product image of Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom

Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3455
Rating:
(0)
Q&A:
(0)
Briton 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$53.99 each
In Stock
In Stock
Get 164 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Aluminum
Product Highlight: Voltage
120v
Product Highlight: Finish
Textured Black
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired

Description

–
Classic outdoor lighting that never goes out of style, illuminate your home's exterior with the Briton 60-3455 wall light. The elongated spire on the adds drama, and the textured black finish perfectly accents the subtle details of this finely crafted aluminum fixture. With clear seeded glass panels allowing for plenty of light output, it's the ideal lighting solution for a dim entry way, or a poorly lit garage. Create an inviting atmosphere with Briton, welcoming your guests with a stylish, refined luminaire.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 18 inch H x 6 inch W x 6.13 inch Ext
  • Traditional design with classic details
  • Aluminum Construction
  • Textured Black Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Wattage:

60

Material:

Aluminum

Voltage:

120v

Bulb Included:

No

Finish:

Textured Black

Series:

Briton

Location Rating:

Wet

Replaceable Light Source:

Yes

CCT Selectable:

No

ADA:

No

Country of Origin:

China

Energy Star Rated:

No

Lamp Type:

A19

Base Type:

Medium

Power Method:

Hardwired

Technology:

Lamp Dependent

Number of Lamps:

1

Application:

Outdoor

Mount:

Wall

ANSI Base:

E26

Dimmable:

Lamp Dependent

Glass Finish:

Clear Seeded

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Product Type:

Wall Lantern

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy