Shop Resideo Sale
Main product image of Briton 1 Light 14" Post Lantern w/ Clear Glass Color retail packaging
Magnifying glass
Hover image to zoom

Briton 1 Light 14" Post Lantern w/ Clear Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3456
Rating:
(0)
Q&A:
(0)
Briton 1 Light 14" Post Lantern w/ Clear Glass Color retail packaging
Magnifying glass
Hover image to zoom
$49.46 each
In Stock
In Stock
Get 202 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Post
Product Highlight: Finish
Textured Black
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Aluminum

Description

–
Classic outdoor lighting that never goes out of style, illuminate your home's exterior with the Briton 60-3456 post lantern light. The elongated spire on the adds drama, and the textured black finish perfectly accents the subtle details of this finely crafted die-cast aluminum fixture. With clear seeded glass panels allowing for plenty of light output, it's the ideal lighting solution for a dimly lit driveway, walkway, or on a large backyard patio. Create an inviting atmosphere with Briton, welcoming your guests with a stylish, refined luminaire.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 14 inch H x 6 inch W
  • Traditional design with classic details
  • Aluminum Construction
  • Textured Black Finish
  • Clear Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Number of Lamps:

1

Energy Star Rated:

No

Mount:

Post

Style:

Traditional

ANSI Base:

E26

Series:

Briton

Finish:

Textured Black

CCT Selectable:

No

Replaceable Light Source:

Yes

Voltage:

120v

Power Method:

Hardwired

Material:

Aluminum

Location Rating:

Wet

Lamp Type:

A19

Application:

Outdoor

Wattage:

60

Bulb Included:

No

Glass Finish:

Clear

Technology:

Lamp Dependent

Product Type:

Post Lantern

Base Type:

Medium

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy