Apply to be a TradeMaster!
Main product image of 1 Light 10-5/8" Wall Lantern Onion Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom

1 Light 10-5/8" Wall Lantern Onion Lantern w/ Clear Seed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3458
Rating:
(0)
Q&A:
(0)
1 Light 10-5/8" Wall Lantern Onion Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 104 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Aluminum
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Old Bronze
Product Highlight: Voltage
120v

Description

–
Outdoor fixtures are a staple for elevating a home's exterior and the 60-3458 onion-style nautical wall lantern delivers! With a classic, clear glass seeded globe adding an age-old touch, it provides maximum light to the dimmest of areas. Crafted in die-cast aluminum and finished in a durable, powder-coated old bronze finish that is sure to stand up for years to come. Bring some life to a dull garage or flank a sliding door to invite guests in from the out-of-doors.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 10.63 inch H x 6 inch W x 8 inch Ext
  • Traditional design with classic details
  • Aluminum Construction
  • Old Bronze Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Product Type:

Wall Lantern

Dimmable:

Lamp Dependent

Application:

Outdoor

Bulb Included:

No

Wattage:

60

Country of Origin:

China

Location Rating:

Wet

Number of Lamps:

1

ADA:

No

Style:

Traditional

Lamp Type:

A19

Material:

Aluminum

Base Type:

Medium

ANSI Base:

E26

CCT Selectable:

No

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Finish:

Old Bronze

Replaceable Light Source:

Yes

Voltage:

120v

Mount:

Wall

Glass Finish:

Clear Seeded

Technology:

Lamp Dependent

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy