Apply to be a TradeMaster!
Main product image of Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-346
Rating:
(0)
Q&A:
(0)
Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$93.99 each
In Stock
In Stock
Get 133 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Old Bronze
Product Highlight: Material
Steel, Glass
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No

Description

–
The Empire 60-346 3 light, 21 inch vanity features an old bronze finish, accented by alabaster glass. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 20.50 inches, Height: 6.13 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Location Rating:

Damp

Finish:

Old Bronze

Number of Lamps:

3

Material:

Steel

Glass

CCT Selectable:

No

Mount:

Wall

Dimmable:

Lamp Dependent

Bulb Included:

No

Voltage:

120v

Wattage:

100

Base Type:

Medium

Energy Star Rated:

No

Replaceable Light Source:

Yes

Power Method:

Hardwired

Series:

Empire

ADA:

No

ANSI Base:

E26

Glass Finish:

Alabaster

Lamp Type:

A19

Product Type:

Vanity

Application:

Indoor

Country of Origin:

China

Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy