Apply to be a TradeMaster!
Main product image of 1 Light 10-5/8" Wall Lantern Piper Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom

1 Light 10-5/8" Wall Lantern Piper Lantern w/ Clear Seed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3460
Rating:
(0)
Q&A:
(0)
1 Light 10-5/8" Wall Lantern Piper Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 90 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
White
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No

Description

–
Traditional, old world charm for today's home, the Piper 60-3460 outdoor wall lantern combines all of these elements in one great package. Featuring straps with knurled knob details, a curving decorative arm, and a scalloped edge really sets this wall lantern apart from the pack. The die-cast aluminum body is finished in a fresh white and is powder-coated, to ensure lasting durability. Does your entry way need adequate illumination? An attached patio or deck just doesn't have enough light? The Piper wall lantern is just what you need to add that decorative touch to your home's exterior lighting.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 10.63 inch H x 5 inch W x 7 inch Ext
  • Traditional design with classic details
  • Aluminum Construction
  • White Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Application:

Outdoor

ANSI Base:

E26

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Clear Seeded

Dimmable:

Lamp Dependent

Location Rating:

Wet

Finish:

White

Country of Origin:

China

Power Method:

Hardwired

Mount:

Wall

Style:

Traditional

ADA:

No

Energy Star Rated:

No

Technology:

Lamp Dependent

Material:

Aluminum

Number of Lamps:

1

Replaceable Light Source:

Yes

Product Type:

Wall Lantern

Bulb Included:

No

Base Type:

Medium

CCT Selectable:

No

Lamp Type:

A19

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy