Apply to be a TradeMaster!
Main product image of 1 Light 10-5/8" Wall Lantern Piper Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom

1 Light 10-5/8" Wall Lantern Piper Lantern w/ Clear Seed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3462
Rating:
(0)
Q&A:
(0)
1 Light 10-5/8" Wall Lantern Piper Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$57.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Voltage
120v
Product Highlight: Finish
Textured Black
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Wall

Description

–
Traditional, old world charm for today's home, the Piper 60-3462 outdoor wall lantern combines all of these elements in one great package. Featuring straps with knurled knob details, a curving decorative arm, and a scalloped edge really sets this wall lantern apart from the pack. The die-cast aluminum body is finished in a textured black and is powder-coated, to ensure lasting durability. Does your entry way need adequate illumination? An attached patio or deck just doesn't have enough light? The Piper wall lantern is just what you need to add that decorative touch to your home's exterior lighting.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 10.63 inch H x 5 inch W x 7 inch Ext
  • Traditional design with classic details
  • Aluminum Construction
  • Textured Black Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Number of Lamps:

1

Material:

Aluminum

Dimmable:

Lamp Dependent

Bulb Included:

No

Voltage:

120v

ANSI Base:

E26

CCT Selectable:

No

Location Rating:

Wet

Lamp Type:

A19

ADA:

No

Glass Finish:

Clear Seeded

Finish:

Textured Black

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Application:

Outdoor

Base Type:

Medium

Country of Origin:

China

Product Type:

Wall Lantern

Mount:

Wall

Replaceable Light Source:

Yes

Power Method:

Hardwired

Technology:

Lamp Dependent

Energy Star Rated:

No

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy