Apply to be a TradeMaster!
Main product image of 1 Light 8-5/8" Wall Lantern Cube Lantern w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom

1 Light 8-5/8" Wall Lantern Cube Lantern w/ Clear Beveled Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3463
Rating:
(0)
Q&A:
(0)
1 Light 8-5/8" Wall Lantern Cube Lantern w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom
$35.99 each
In Stock
In Stock
Get 57 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Aluminum
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The carriage-style inspired Cube 60-3463 wall lantern brings an age old charm to your home's exterior lighting. The powder-coated white finish stands up to the elements and the fixture is crafted in die-cast aluminum to enhance the subtle detailing. A decorative loop at the top is in keeping with the lantern style and the clear, beveled glass panels add a touch of refinement to this classic, traditional design. Entry ways, garages, patios, pergolas, the possibilities are endless for illuminating your outdoor spaces.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 8.63 inch H x 4.38 inch W x 6.13 inch Ext
  • Traditional design with classic details
  • Aluminum Construction
  • White Finish
  • Clear Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Wattage:

60

Country of Origin:

China

Bulb Included:

No

Glass Finish:

Clear

Dimmable:

Lamp Dependent

Location Rating:

Wet

CCT Selectable:

No

Lamp Type:

A19

ADA:

No

Product Type:

Wall Lantern

Energy Star Rated:

No

Voltage:

120v

Replaceable Light Source:

Yes

Power Method:

Hardwired

ANSI Base:

E26

Material:

Aluminum

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

1

Finish:

White

Mount:

Wall

Style:

Traditional

Technology:

Lamp Dependent

Application:

Outdoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy