Apply to be a TradeMaster!
Main product image of 1 Light 8-7/8" Wall Lantern Hood Lantern w/ Satin Frosted Glass Color retail packaging
Magnifying glass
Hover image to zoom

1 Light 8-7/8" Wall Lantern Hood Lantern w/ Satin Frosted Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3466
Rating:
(0)
Q&A:
(0)
1 Light 8-7/8" Wall Lantern Hood Lantern w/ Satin Frosted Glass Color retail packaging
Magnifying glass
Hover image to zoom
$39.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No

Description

–
Looking for reliable and functional lighting for exterior spaces, look no further than the 60-3466 outdoor Hood wall lantern. A traditional, utilitarian, design suited for any exterior style, the pristine, powder-coated finish, white finish holds up well to the elements. The satin frosted glass reduces glare and at just slightly over seven inches tall, it is the ideal fixture for illuminating the tightest of spaces. Bring lighting to a dark backdoor, a gloomy basement entrance, or a even a backyard shed, the choice is yours with Nuvo's outdoor Hood wall lantern.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 8.88 inch H x 6 inch W x 6.88 inch Ext
  • Traditional design with classic details
  • Aluminum Construction
  • White Finish
  • Satin Frosted Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Country of Origin:

China

Finish:

White

Location Rating:

Wet

Style:

Traditional

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

ADA:

No

Bulb Included:

No

Base Type:

Medium

ANSI Base:

E26

Product Type:

Wall Lantern

Number of Lamps:

1

Power Method:

Hardwired

Wattage:

60

Glass Finish:

Satin Frosted

Mount:

Wall

Energy Star Rated:

No

Application:

Outdoor

Material:

Aluminum

Dimmable:

Lamp Dependent

Lamp Type:

A19

CCT Selectable:

No

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy