Apply to be a TradeMaster!
Main product image of Central Park 1 Light 20" Wall Lantern w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom

Central Park 1 Light 20" Wall Lantern w/ Clear Beveled Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3468
Rating:
(0)
Q&A:
(0)
Central Park 1 Light 20" Wall Lantern w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom
$87.62 each
In Stock
In Stock
Get 96 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Finish
Old Bronze
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall

Description

–
Illuminate your evenings and create unforgettable moments with the Central Park 60-3468 outdoor wall lantern, with its traditional style and design. Constructed in die-cast aluminum featuring a powder-coated old bronze finish, ensuring durability and longevity for years to come. The lantern showcases clear beveled glass panels that delicately capture and reflect the light, highlighting the timeless details on the fixture body, arm, and backplate. It's exquisite design seamlessly blends with many architectural elements to enhance the beauty of your outdoor spaces, welcome your guests in style and flair with Central Park.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 20 inch H x 6 inch L x 9.75 inch Ext
  • Traditional design with classic details
  • Die-cast Aluminum Construction
  • Old Bronze Finish
  • Clear Beveled Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Material:

Die-Cast Aluminum

Dimmable:

Lamp Dependent

Base Type:

Medium

Finish:

Old Bronze

Series:

Central Park

Power Method:

Hardwired

CCT Selectable:

No

Application:

Outdoor

ANSI Base:

E26

Location Rating:

Wet

Style:

Traditional

Product Type:

Wall Lantern

Bulb Included:

No

Replaceable Light Source:

Yes

Country of Origin:

China

Number of Lamps:

1

Glass Finish:

Clear Beveled

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Mount:

Wall

Lamp Type:

A19

Technology:

Lamp Dependent

Voltage:

120v

ADA:

No

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy