Apply to be a TradeMaster!
Main product image of Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-347
Rating:
(0)
Q&A:
(0)
Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$125.99 each
In Stock
In Stock
Get 115 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Glass, Metal
Product Highlight: Finish
Old Bronze
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Empire 60-347 4 light, 29 inch vanity features an old bronze finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 28.75 inches, Height: 6.13 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Bulb Included:

No

Wattage:

100

Material:

Glass

Metal

Location Rating:

Damp

Lamp Type:

A19

Finish:

Old Bronze

Number of Lamps:

4

Energy Star Rated:

No

Series:

Empire

Replaceable Light Source:

Yes

Country of Origin:

China

Technology:

Lamp Dependent

Base Type:

Medium

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

CCT Selectable:

No

Style:

Traditional

Power Method:

Hardwired

ADA:

No

Application:

Indoor

Product Type:

Vanity

Glass Finish:

Alabaster

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy