Apply to be a TradeMaster!
Main product image of Cornerstone 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom

Cornerstone 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3472
Rating:
(0)
Q&A:
(0)
Cornerstone 1 Light 18" Wall Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$65.73 each
In Stock
In Stock
Get 18 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Black
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Let the traditional charm and allure of the Cornerstone 60-3472 outdoor wall lantern cast a soft and warm ambiance to your exterior spaces. Whether it graces the entryway to your home or adorns the walls of your garden, the powder-coated textured black finish adds durability, and when coupled with the clear seeded glass panels, a touch of age-old elegance. Boasting a die-cast aluminum construction the fixture details are demure yet refined, showcased beautifully by the powder-coated white finish. Outdoor lighting makes the first impression upon arriving at your home, the Cornerstone wall lantern welcomes all to your home with style and grace.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 18 inch H x 7 inch W x 9.25 inch Ext
  • Traditional design with classic details
  • Die-cast Aluminum Construction
  • Textured Black Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Application:

Outdoor

Finish:

Textured Black

Series:

Central Park

Base Type:

Medium

Glass Finish:

Clear Seeded

Dimmable:

Lamp Dependent

CCT Selectable:

No

Product Type:

Wall Lantern

Number of Lamps:

1

Country of Origin:

China

Location Rating:

Wet

Mount:

Wall

Replaceable Light Source:

Yes

ADA:

No

Technology:

Lamp Dependent

Voltage:

120v

Energy Star Rated:

No

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E26

Lamp Type:

A19

Power Method:

Hardwired

Material:

Die-Cast Aluminum

Style:

Traditional

Bulb Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy