Apply to be a TradeMaster!
Main product image of Adams 1 Light 14" Outdoor Wall w/ Frosted Glass Color retail packaging
Magnifying glass
Hover image to zoom

Adams 1 Light 14" Outdoor Wall w/ Frosted Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3480
Rating:
(0)
Q&A:
(0)
Adams 1 Light 14" Outdoor Wall w/ Frosted Glass Color retail packaging
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 94 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Falling between Traditional and Craftsman, and designed to withstand the elements with die-cast aluminum construction, the Adams 60-3480 outdoor wall lantern adds a classic touch to your home's exterior. Frosted glass panels are housed in a white finished fixture body, providing diffused illumination without limiting output. Incorporating Craftsman with Traditional elements, the clean lines are juxtaposed with curving details on the top, and on the backplate, a harmonious balance of design styles. Greet your guests in style, illuminate a walkway or garage, create beautiful curb appeal with the handsome Adams outdoor wall light.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 18.25 inch H x 6.13 inch W x 6.88 inch Ext
  • Craftsman design with classic details
  • 0 Construction
  • White Finish
  • Frosted Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Glass Finish:

Frost

CCT Selectable:

No

Location Rating:

Wet

Technology:

Lamp Dependent

Number of Lamps:

1

Voltage:

120v

Finish:

White

Application:

Outdoor

Lamp Type:

A19

Style:

Craftsman

Power Method:

Hardwired

ADA:

No

Mount:

Wall

Energy Star Rated:

No

Country of Origin:

China

Series:

Adams

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

ANSI Base:

E26

Dimmable:

Lamp Dependent

Product Type:

Wall Lantern

Base Type:

Medium

Replaceable Light Source:

Yes

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy