Apply to be a TradeMaster!
Main product image of Adams 1 Light 14" Outdoor Wall w/ Frosted Glass Color retail packaging
Magnifying glass
Hover image to zoom

Adams 1 Light 14" Outdoor Wall w/ Frosted Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3482
Rating:
(0)
Q&A:
(0)
Adams 1 Light 14" Outdoor Wall w/ Frosted Glass Color retail packaging
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 150 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Textured Black
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v

Description

–
Falling between Traditional and Craftsman, and designed to withstand the elements with die-cast aluminum construction, the Adams 60-3482 outdoor wall lantern adds a classic touch to your home's exterior. Frosted glass panels are housed in a textured black finished fixture body, providing diffused illumination without limiting output. Incorporating Craftsman with Traditional elements, the clean lines are juxtaposed with curving details on the top, and on the backplate, a harmonious balance of design styles. Greet your guests in style, illuminate a walkway or garage, create beautiful curb appeal with the handsome Adams outdoor wall light.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 18.25 inch H x 6.13 inch W x 6.88 inch Ext
  • Craftsman design with classic details
  • 0 Construction
  • Textured Black Finish
  • Frosted Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Country of Origin:

China

Lamp Type:

A19

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Wattage:

100

ANSI Base:

E26

Product Type:

Wall Lantern

Energy Star Rated:

No

Finish:

Textured Black

ADA:

No

Style:

Craftsman

Mount:

Wall

Replaceable Light Source:

Yes

CCT Selectable:

No

Glass Finish:

Frost

Series:

Adams

Dimmable:

Lamp Dependent

Location Rating:

Wet

Number of Lamps:

1

Voltage:

120v

Application:

Outdoor

Power Method:

Hardwired

Base Type:

Medium

Bulb Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy