Apply to be a TradeMaster!
Main product image of Adams 1 Light 17" Outdoor Post w/ Frosted Glass Color retail packaging
Magnifying glass
Hover image to zoom

Adams 1 Light 17" Outdoor Post w/ Frosted Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3483
Rating:
(0)
Q&A:
(0)
Adams 1 Light 17" Outdoor Post w/ Frosted Glass Color retail packaging
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 7 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die-Cast Aluminum
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Pole, Post
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts

Description

–
Falling between Traditional and Craftsman, and designed to withstand the elements with die-cast aluminum construction, the Adams 60-3483 outdoor post lantern adds a classic touch to your home's exterior. Frosted glass panels are housed in a rustic bronze finished fixture body, providing diffused illumination without limiting output. Incorporating Craftsman with Traditional elements, the clean lines are juxtaposed with curving details on the top, bottom and on the backplate, a harmonious balance of design styles. Greet your guests in style, illuminate a walkway or garden, create beautiful curb appeal with the handsome Adams outdoor post light.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 18.25 inch H x 6.13 inch W x 6.88 inch Ext
  • Craftsman design with classic details
  • Die-cast Aluminum Construction
  • Rustic Bronze Finish
  • Frosted Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Technology:

Lamp Dependent

CCT Selectable:

No

Dimmable:

Lamp Dependent

Base Type:

Medium

Material:

Die-Cast Aluminum

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Mount:

Pole

Post

Bulb Included:

No

Power Method:

Hardwired

Style:

Craftsman

Replaceable Light Source:

Yes

Wattage:

100

Country of Origin:

China

Lamp Type:

A19

Series:

Adams

Number of Lamps:

1

Application:

Outdoor

Finish:

Rustic Bronze

Product Type:

Post Lantern

Glass Finish:

Frost

ANSI Base:

E26

Energy Star Rated:

No

Location Rating:

Wet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy