Apply to be a TradeMaster!
Main product image of Banyan 1 Light 12" Outdoor Wall w/ Clear Water Glass Color retail packaging
Magnifying glass
Hover image to zoom

Banyan 1 Light 12" Outdoor Wall w/ Clear Water Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3485
Rating:
(0)
Q&A:
(0)
Banyan 1 Light 12" Outdoor Wall w/ Clear Water Glass Color retail packaging
Magnifying glass
Hover image to zoom
$63.99 each
In Stock
In Stock
Get 34 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Rustic Bronze

Description

–
Bring a clean and fresh look to your outdoor lighting with Banyan 60-3485, a sophisticated yet traditional wall lantern. Built to withstand the elements, the die-cast aluminum construction is finished in a rustic bronze, showcasing the beautiful details. The clear water glass creates a spectacular visual effect with light and shadows, making it a focal point of your exterior space. Though the classic design suits traditionally designed homes, the addition of contemporary details brings a little twist that makes Banyan all the more special.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 18.25 inch H x 6.13 inch W x 6.88 inch Ext
  • Transitional design with contemporary details
  • 0 Construction
  • Rustic Bronze Finish
  • Clear Water Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
ADA:

No

Energy Star Rated:

No

Number of Lamps:

1

Mount:

Wall

ANSI Base:

E26

Product Type:

Wall Lantern

Bulb Included:

No

Replaceable Light Source:

Yes

Country of Origin:

China

Glass Finish:

Clear Water

CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Style:

Craftsman

Voltage:

120v

Power Method:

Hardwired

Series:

Banyan

Finish:

Rustic Bronze

Application:

Outdoor

Lamp Type:

A19

Dimmable:

Lamp Dependent

Wattage:

100

Location Rating:

Wet

Technology:

Lamp Dependent

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy