Apply to be a TradeMaster!
Main product image of Cove Neck 1 Light 12" Outdoor Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom

Cove Neck 1 Light 12" Outdoor Lantern w/ Clear Seed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3491
Rating:
(0)
Q&A:
(0)
Cove Neck 1 Light 12" Outdoor Lantern w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 94 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass, Die-Cast Aluminum
Product Highlight: Wattage
100 Watts
Product Highlight: Mount
Wall
Product Highlight: Finish
White

Description

–
Craftsman is no longer a design specific style, working with almost any traditional or classic home, the Cove Neck 60-3491 outdoor wall lantern complements any traditional or classic home. The clear seeded glass hints at age-old elegance and the pristine white finish accents it beautifully, both elements balanced perfectly to beautify your outdoor spaces. Is that patio entry looking a little dull? Your front entry feels underlit and drab? Bring stunning lighting to your home with Cove Neck.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 11.75 inch H x 7 inch W x 9.5 inch Ext
  • Craftsman design with classic details
  • Die-Cast Aluminum / Glass Construction
  • White Finish
  • Clear Seeded Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Voltage:

120v

Energy Star Rated:

No

Location Rating:

Wet

CCT Selectable:

No

Lamp Type:

A19

Material:

Glass

Die-Cast Aluminum

Wattage:

100

ANSI Base:

E26

Mount:

Wall

Number of Lamps:

1

Series:

Cove Neck

Technology:

Lamp Dependent

Finish:

White

Product Type:

Wall Lantern

Country of Origin:

China

Glass Finish:

Clear Seeded

Base Type:

Medium

ADA:

No

Warranty:

1 Year Limited (Fixtures)

Style:

Craftsman

Power Method:

Hardwired

Bulb Included:

No

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Application:

Outdoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy